Shop CARHARTT
See all product information
Create Account
Women's TS2790 W RlxdFit MW Swtshrt S REG Pullover Relaxed Black
Mfr # TS2790-W / 102790-001SREG
Zoro # G111447906
product price:Â
$
52.79
/ea
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TS2790-W / 102790-001SREG
- Zoro #
- G111447906
- UPC #
- 889192665798
- Country of Origin
- Viet Nam
Details
- Color
- Black
Description
Exclusive Trimming, Machine wash cold like colors, Do not bleach, Tumble dry medium, Cool iron, Do not dry clean RELAXED FIT, 10.5-ounce, 55% cotton/45% polyester, Pullover with attached three-piece hood, Front pouch pocket with hidden media pocket, Ribbed cuffs and waistband, Replaces 102341, Imported This women's pullover sweatshirt blends classic hoodie comfort and heavyweight Carhartt durability. Made from a thick cotton blend, it's cut for a relaxed fit and easy layering. ?Most colors: 10.5-ounce, 55% cotton / 45% polyester; Sparrow space dye: 73% cotton / 27% polyester ?Relaxed fit ?Attached three-piece hood with drawcord ?Rib-knit cuffs and waist help keep out the cold ?Front pouch pocket with hidden media pocket inside ?Imported
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.