This item is Discontinued.

Carhartt Men's, Composite Toe, 6-Inch Work Boot, 11, Medium, Dark Brown, CMA6346 CMA6346-11M

Men's, Composite Toe, 6-Inch Work Boot, 11, Medium, Dark Brown, CMA6346 (Discontinued)

  • Mfr # CMA6346-11M
  • Zoro # G9131525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CMA6346-11M
Zoro #
G9131525
UPC #
847816047351
Country of Origin
Brunei Darussalam

Dimensions

Size
11
Footwear Width
Medium
Heel Height
1/2 in
Height
6 in
Footwear Size
11
Width
M
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Dark Brown
Style Number
CMA6346
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Puncture Resistant Insole
No
Upper Material Description
Leather
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Conductive
No
Oil Resisting Sole
Yes
Shank Material
Nylon
Footwear Closure Type
Lace Up
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Wet
0.56
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chemical Resisting Sole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Insulated
No
Footwear Style
6 in Work Boot
Insole System
Dual Density Polyurethane
Standards
ASTM F2413-18
Toe Shape
Round
Footwear Sole Pattern
Carhartt
Waterproof Type
Full Bootie Membrane
Outsole Material
Rubber
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Removable Insole
Yes
Footwear Shank Type
Nylon
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Fast Dry(R)
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
No
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Upper Material
Leather
Resists
Chemicals, Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.79, Dairy Tile (Oily): 0.47, Dairy Tile (Oily/Wet): 0.41, Dairy Tile (Wet): 0.68
Upper Color
Brown
Heel Style
Flat Heel
Non-Marking Upper
No
Series
CMA6346
Metatarsal Guard Style
None
Insole Material
Polyurethane
Liner Technology
FastDry(R)
Insole Technology
Dual Density
Closure
Lace Up
All-Leather Upper
Yes
Toe Cap Material
Composite
Heel Definition
Flat Heel
Construction
Cemented
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.