Shop CARHARTT

Work Shoe, 10 Sz, Black; Gray, PR

  • Mfr # FH2451-M
  • Zoro # G823359252

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Toe Type
Safety-Toe
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
2451
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FH2451-M
Zoro #
G823359252
UPC #
840295818344
Country of Origin
Cambodia

Dimensions

Width
M
Size
10

Details

Waterproof
No
Toe Type
Safety-Toe
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
2451
Midsole Material
EVA
ASTM Standards Met
Static Dissipative (SD 35)
Closure
Lace Up
Color
Black, Gray
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Toe Cap Material
Composite
Style Family
Athletic Shoe
Chemical-Resisting Sole
Yes
Maximum Heat Rating
572 Degrees F
Shank Material
Nylon
Outsole Material
Rubber
Item
Work Shoe
Gender
Men's
Midsole Technology
LWD
Ninety-Degree Heel
No
Construction
Cemented
Insole Material
Polyurethane
Insole Technology
Carhartt LWD Insite Anti-Fatigue Footbed
Outsole Technology
Slip-Resistant
Insulated
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Footwear Style
Athletic Shoe

Description

Work Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number 2451, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.