Work Shoe, 11 Sz, Black; Gray, PR

  • Mfr # FH2451-M
  • Zoro # G323358762
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Technology
Slip-Resistant
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FH2451-M
Zoro #
G323358762
UPC #
840295818368
Country of Origin
Cambodia

Dimensions

Size
11
Width
M

Details

Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Outsole Technology
Slip-Resistant
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Style Number
2451
Shank Material
Nylon
Maximum Heat Rating
572 Degrees F
Outsole Material
Rubber
Toe Type
Safety-Toe
ASTM Standards Met
Static Dissipative (SD 35)
Midsole Material
EVA
Heel Definition
Flat Heel
Construction
Cemented
Footwear Style
Athletic Shoe
Toe Cap Material
Composite
Gender
Men's
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Insole Material
Polyurethane
Color
Black, Gray
Insole Technology
Carhartt LWD Insite Anti-Fatigue Footbed
Chain Saw Cut-Resistant
No
Closure
Lace Up
Style Family
Athletic Shoe
Metatarsal Guard
No
Waterproof
No
All-Leather Upper
No
Item
Work Shoe
Midsole Technology
LWD
Wire Color
Black, Gray

Description

Work Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number 2451, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews