Shop CARHARTT

Work Shoe, 11 Sz, Black; Gray, PR

  • Mfr # FH2451-M
  • Zoro # G923353754

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Waterproof
No
Style Number
2451
Insulated
No
Puncture-Resistant Sole
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FH2451-M
Zoro #
G923353754
UPC #
840295818498
Country of Origin
Cambodia

Dimensions

Size
11
Width
W

Details

All-Leather Upper
No
Waterproof
No
Style Number
2451
Insulated
No
Puncture-Resistant Sole
No
Construction
Cemented
Outsole Technology
Slip-Resistant
Color
Black, Gray
Midsole Technology
LWD
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Toe Type
Safety-Toe
Chain Saw Cut-Resistant
No
Outsole Material
Rubber
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
572 Degrees F
Item
Work Shoe
Midsole Material
EVA
Insole Material
Polyurethane
ASTM Standards Met
Static Dissipative (SD 35)
Heel Definition
Flat Heel
Shank Material
Nylon
Chemical-Resisting Sole
Yes
Style Family
Athletic Shoe
Footwear Style
Athletic Shoe
Gender
Men's
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Insole Technology
Carhartt LWD Insite Anti-Fatigue Footbed
Toe Cap Material
Composite
Wire Color
Black, Gray

Description

Work Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11, Static Dissipative Yes, Style Number 2451, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.