Work Shoe, 13 Sz, Black; Gray, PR

  • Mfr # FH2451-M
  • Zoro # G223359371
product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Insulated
No
Midsole Technology
LWD
Outsole Technology
Slip-Resistant
Chemical-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FH2451-M
Zoro #
G223359371
UPC #
840295818528
Country of Origin
Cambodia
Waterproof
No
Insulated
No
Midsole Technology
LWD
Outsole Technology
Slip-Resistant
Chemical-Resisting Sole
Yes
Insole Technology
Carhartt LWD Insite Anti-Fatigue Footbed
Closure
Lace Up
Color
Black, Gray
Oil-Resisting Sole
Yes
Midsole Material
EVA
Shank Material
Nylon
Heel Definition
Flat Heel
Insole Material
Polyurethane
Footwear Style
Athletic Shoe
Toe Type
Safety-Toe
Puncture-Resistant Sole
No
ASTM Standards Met
Static Dissipative (SD 35)
Metatarsal Guard
No
All-Leather Upper
No
Outsole Material
Rubber
Ninety-Degree Heel
No
Maximum Heat Rating
572 Degrees F
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Best
Item
Work Shoe
Construction
Cemented
Chain Saw Cut-Resistant
No
Style Family
Athletic Shoe
Gender
Men's
Style Number
2451
Wire Color
Black, Gray

Dimensions

Size
13
Width
W

Description

Work Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 13, Static Dissipative Yes, Style Number 2451, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.