Shop CARHARTT

Work Shoe, 14 Sz, Black; Gray, PR

  • Mfr # FH2451-M
  • Zoro # G023354699

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Maximum Heat Rating
572 Degrees F
Style Family
Athletic Shoe
Insole Material
Polyurethane
Outsole Technology
Slip-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FH2451-M
Zoro #
G023354699
UPC #
840295818535
Country of Origin
Cambodia

Dimensions

Size
14
Width
W

Details

Waterproof
No
Maximum Heat Rating
572 Degrees F
Style Family
Athletic Shoe
Insole Material
Polyurethane
Outsole Technology
Slip-Resistant
All-Leather Upper
No
Color
Black, Gray
Toe Cap Material
Composite
Construction
Cemented
Footwear Style
Athletic Shoe
ASTM Standards Met
Static Dissipative (SD 35)
Oil-Resisting Sole
Yes
Toe Type
Safety-Toe
Midsole Material
EVA
Insole Technology
Carhartt LWD Insite Anti-Fatigue Footbed
Chemical-Resisting Sole
Yes
Gender
Men's
Style Number
2451
Metal Chip-Resisting Sole
Yes
Item
Work Shoe
Metatarsal Guard
No
Shank Material
Nylon
Insulated
No
Heel Definition
Flat Heel
Midsole Technology
LWD
Closure
Lace Up
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Outsole Material
Rubber
Wire Color
Black, Gray

Description

Work Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 14, Static Dissipative Yes, Style Number 2451, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.