Shop CARHARTT

Work Shoe, 9 1/2 Sz, Black; Gray, PR

  • Mfr # FH2451-M
  • Zoro # G723355842

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
2451
Ninety-Degree Heel
No
Closure
Lace Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FH2451-M
Zoro #
G723355842
UPC #
840295818467
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Width
W

Details

All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Style Number
2451
Ninety-Degree Heel
No
Closure
Lace Up
Metal Chip-Resisting Sole
Yes
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Midsole Technology
LWD
Heel Definition
Flat Heel
Maximum Heat Rating
572 Degrees F
Shank Material
Nylon
Midsole Material
EVA
Color
Black, Gray
Gender
Men's
Style Family
Athletic Shoe
Footwear Style
Athletic Shoe
Chain Saw Cut-Resistant
No
Outsole Material
Rubber
Puncture-Resistant Sole
No
Outsole Technology
Slip-Resistant
Insole Technology
Carhartt LWD Insite Anti-Fatigue Footbed
Metatarsal Guard
No
Waterproof
No
Insole Material
Polyurethane
ASTM Standards Met
Static Dissipative (SD 35)
Insulated
No
Chemical-Resisting Sole
Yes
Item
Work Shoe
Construction
Cemented
Toe Type
Safety-Toe
Wire Color
Black, Gray

Description

Work Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative Yes, Style Number 2451, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.