Shop CARHARTT

Work Shoe, 9 Sz, Black; Gray, PR

  • Mfr # FH2451-M
  • Zoro # G223353935

product price: 
$
119.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
ASTM Standards Met
Static Dissipative (SD 35)
Chemical-Resisting Sole
Yes
Construction
Cemented
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FH2451-M
Zoro #
G223353935
UPC #
840295818450
Country of Origin
Cambodia
Heel Definition
Flat Heel
ASTM Standards Met
Static Dissipative (SD 35)
Chemical-Resisting Sole
Yes
Construction
Cemented
Metatarsal Guard
No
Insole Material
Polyurethane
Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
Color
Black, Gray
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
EVA
Insulated
No
Maximum Heat Rating
572 Degrees F
Ninety-Degree Heel
No
Outsole Technology
Slip-Resistant
Midsole Technology
LWD
Style Number
2451
Waterproof
No
Chain Saw Cut-Resistant
No
Metal Chip-Resisting Sole
Yes
Shank Material
Nylon
Insole Technology
Carhartt LWD Insite Anti-Fatigue Footbed
Toe Type
Safety-Toe
Gender
Men's
Outsole Material
Rubber
Item
Work Shoe
Footwear Style
Athletic Shoe
All-Leather Upper
No
Toe Cap Material
Composite
Puncture-Resistant Sole
No
Wire Color
Black, Gray

Dimensions

Width
W
Size
9

Description

Work Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gray, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative Yes, Style Number 2451, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height Not Applicable, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.