Shop CARHARTT
See all product information
Create Account
Work Shoe, PR
- Mfr # FH2451-M
- Zoro # G224878147
product price:Â
$
119.99
/pr
Free Shipping & Returns
Key Features
Size
7
Style Number
FH2451-M
Maximum Heat Rating
572 Degrees F
Includes Shank
Yes
Width
W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FH2451-M
- Zoro #
- G224878147
- UPC #
- 840295818412
- Country of Origin
- Cambodia
- Item
- Work Shoe
- Style Number
- FH2451-M
- Maximum Heat Rating
- 572 Degrees F
- Includes Shank
- Yes
- ASTM Standards Met
- Slip Resistant (SR), Static Dissipative (SD 35)
- Midsole Technology
- LWD
- Toe Type
- Safety-Toe
- Upper Material
- Nylon
- Toe Cap Material
- Composite
- Color
- Black
- Includes Metatarsal Guard
- Yes
- Manufacturer-Suggested Sole Slip Rating
- Best
- Chemical-Resisting Sole
- No
- Midsole Material
- EVA
Description
Work Shoe, Style Family Not Applicable, Closure Not Applicable, Color Black, Width W, Heel Definition Not Applicable, Non Metallic Upper Not Applicable, Non-Marking Sole Not Applicable, Completely Non Metallic Yes, Construction Not Applicable, Electrical Hazard Rated Not Applicable, Conductive No, Color Family Black, Size 7, Static Dissipative Not Applicable, Style Number FH2451-M, Toe Cap Material Composite, Insulated Not Applicable, Waterproof Not Applicable