Zoro Homepage

Zip-up Sweatshirt, Green, Men's, Size L

  • Mfr # K122-BLMLREG

  • Zoro # G905657436


product price: $61.49
/ea

Key Features

Material
50% Cotton, 50% Polyester
Fabric Weight
10.5 oz
Features
Carhartt Patch Sewn on Pocket, Charcoal Heather: 55% Cotton/45% Polyester, Chest Size: 40 in, Full Length Brass Front Zipper, Model No. TS0122-M, Rib-Knit Cuffs and Waist Help Keep Weather Out, Three-Piece Hood with Drawcord, Two Front Handwarmer Pockets
Number of Outside Pockets
2
Maximum Chest Size
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K122-BLMLREG
Zoro #
G905657436
UPC #
192776850023
Country of Origin
Mexico

Dimensions

Size
L
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Size-Body Type
Regular

Description

Zip-up Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating Not Applicable, Gender Men's, Color Green, Fabric Weight 10.5 oz, Size L, Front Closure Type Zipper, Style Hoodie, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 42 in, Maximum Chest Size 44 in, Size-Body Type Regular, Material 50 Percent Cotton, 50 Percent Polyester, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.