Zoro Homepage

Zip-up Sweatshirt, Orange, Men's, Size 3XL

  • Mfr # K122-BOG3XLREG

  • Zoro # G305657456


product price: $64.99
/ea

Key Features

Material
50% Cotton, 50% Polyester
Fabric Weight
10.5 oz
Features
Carhartt Patch Sewn on Pocket, Charcoal Heather: 55% Cotton/45% Polyester, Chest Size: 40 in, Full Length Brass Front Zipper, Model No. TS0122-M, Rib-Knit Cuffs and Waist Help Keep Weather Out, Three-Piece Hood with Drawcord, Two Front Handwarmer Pockets
Number of Outside Pockets
2
Maximum Chest Size
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K122-BOG3XLREG
Zoro #
G305657456
UPC #
192776850351
Country of Origin
Mexico

Dimensions

Size
3XL
Maximum Chest Size
56 in
Size-Body Type
Regular
Minimum Chest Size
54 in

Details

Item
Zip-up Sweatshirt
Color
Orange
Material
50% Cotton, 50% Polyester
Fabric Weight
10.5 oz
Features
Carhartt Patch Sewn on Pocket, Charcoal Heather: 55% Cotton/45% Polyester, Chest Size: 40 in, Full Length Brass Front Zipper, Model No. TS0122-M, Rib-Knit Cuffs and Waist Help Keep Weather Out, Three-Piece Hood with Drawcord, Two Front Handwarmer Pockets
Number of Outside Pockets
2
Gender
Men's
Hood Style
Attached Hood
Style
Hoodie
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
Do Not Bleach, Machine Wash Cold with Like Colors, Tumble Dry On Low and Remove Promptly
Fit
Loose Fit
Tag-less
No
Hood Features
Drawstring Closure
Stitching Material
Cotton
Pattern
Solid
Includes Hood
Yes
Cuff Style
Rib-Knit
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Pocket Locations
2 front hand pockets
Reinforced Locations
Cuffs, Waist
Zipper Material
Brass
Includes Lining
No

Description

Zip-up Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating Not Applicable, Gender Men's, Color Orange, Fabric Weight 10.5 oz, Size 3XL, Front Closure Type Zipper, Style Hoodie, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 54 in, Maximum Chest Size 56 in, Size-Body Type Regular, Material 50 Percent Cotton, 50 Percent Polyester, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.