Zoro Homepage

Coffee, Mahogany, Pod, Caffeinated, Ground, 9.6 oz, 24 PK

  • Mfr # 6990

  • Zoro # G305310504


product price: $24.19
/pk 24, $1.01/ea

Key Features

Net Weight
9.6 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Dark
Package Weight
0.4 oz
Beverage Flavor
Mahogany
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6990
Zoro #
G305310504
UPC #
611247376737
Country of Origin
United States

Dimensions

Size
Single Serving

Details

Item
Coffee
Net Weight
9.6 oz
Beverage Package Style
Pod
Coffee Roast/Tea Type
Dark
Package Weight
0.4 oz
Beverage Flavor
Mahogany
Caffeine Type
Caffeinated
Beverage Format
Ground
For Use With
Keurig K-Cup System
Sub-Brand
Caribou Coffee(R)

Description

Coffee, Net Weight 9.6 oz, Beverage Package Style Pod, Coffee Roast/Tea Type Dark, Package Weight 0.4 oz, Sub-Brand Caribou Coffee(R), Beverage Flavor Mahogany, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.