Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Telescoping Pen Magnet, Clip-on

  • Mfr # 17800

  • Zoro # G3032757


product price: $11.19
/ea

Key Features

Features
Pocket Clip
Handle Type
Pen
Shaft Material
Stainless Steel
Pull Capacity (Lb.)
1 1/2 lb
Includes
Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17800
Zoro #
G3032757
UPC #
045256178004
Country of Origin
United States

Dimensions

Length (In.)
6 1/2 to 25 1/2
Extended Length (In.)
25 1/2 in
Compressed Length
6 in
Extended Length - Maximum
25 1/2 in

Details

Item
Telescoping Pen Magnet
Features
Pocket Clip
Handle Type
Pen
Shaft Material
Stainless Steel
Pull Capacity (Lb.)
1 1/2 lb
Includes
Clip
Function
For General Pickup Applications
Magnet Type
Permanent
Type
Clip-on
Handle Material
Stainless Steel
Product Type
Telescoping Pen Magnet
Magnetic Pull Capacity - Maximum
1 1/2 lb
Head Type
Magnet
Handle Style
Straight
Shaft Type
Telescoping
Flexibility
Flexible

Description

Telescoping Pen Magnet, Compatible Thickness - Maximum Not Applicable, Compressed Length 6 in, Extended Length - Maximum 25 1/2 in, Flexibility Flexible, Handle Material Stainless Steel, Handle Style Straight, Includes Clip, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 1 1/2 lb, Number of Jaws Not Applicable, Product Type Telescoping Pen Magnet, Shaft Material Stainless Steel, Features Pocket Clip, Head Type Magnet, Magnet Type Permanent, Shaft Type Telescoping

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.