Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4DXC3
Zoro #
G2471411
UPC #
-
Country of Origin
Poland
Dimensions
Size
3/4"
Fits Strap Width
3/4 in
Seal Inside Width
3/4 in
Details
Item
Strapping Buckle
Material
Steel
Application
Extra Heavy and Special Duty Tension
Compatible Strapping
Poly Cord Strapping
Quantity
500
Seal Surface Type
Flat
Seal Application
Extra Heavy, Special Duty Tension
Strapping Buckle Type
Heavy Duty Buckles
Seal Finish
Phosphated
Description
Strapping Buckle, Seal Application Extra Heavy, Special Duty Tension, Fits Strap Width 3/4 in, Seal Surface Type Flat, Quantity 500, Strapping Buckle Type Heavy Duty Buckles, Seal Finish Phosphated, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.