Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Ring Key Tags, Assorted, Plastic, Key Tag, 20 PK

  • Mfr # CUI81020

  • Zoro # G107200546


product price: $4.69
/pk 20, $0.23/ea
Sold in multiples of 2 for $9.38

Key Features

Type
Key Tag
Material
Plastic
Color
Assorted
Attachment Type
Ring
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUI81020
Zoro #
G107200546
UPC #
682391810200
Country of Origin
Viet Nam

Dimensions

Width
3"
Length
3"

Details

Item
Split Ring Key Tags
Type
Key Tag
Material
Plastic
Color
Assorted
Attachment Type
Ring
Features
Durable; Write-on

Description

Key tags feature a tough, plastic construction for a durable option to keep your keys organized Included split ring allows you to quickly attach to keys and hang up in a key cabinet sold separately Label window provides plenty of space to write down information

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.