Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Security Key Cabinet, Steel, White, 80 Key Key Capacity

  • Mfr # CUI80080

  • Zoro # G301846656


product price: $80.65
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
White
Height
3.5"
Includes
Steel Security Key Cabinet; 80 Key Tags
Key Capacity (Units)
80 Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUI80080
Zoro #
G301846656
UPC #
682391800805
Country of Origin
Viet Nam

Dimensions

Height
3.5"
Depth
12.5"
Width
9.3"

Details

Material
Steel
Color
White
Includes
Steel Security Key Cabinet; 80 Key Tags
Key Capacity (Units)
80 Key
Type
Key Cabinet
Item
Steel Security Key Cabinet
Application
Key Storage
Features
Lockable; Wall Mountable

Description

Key cabinet features a solid steel construction that's built to last to keep your keys safe and secure. 80 included key tags allow you to label keys to prevent confusion. Wall-mount anchors allow you to easily set up this cabinet in an optimal location. Lockable design keeps everything safely contained to prevent unauthorized access. Key cabinet is designed to hold up to 80 sets of keys.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.