Shop All Circuit Breakers
Carling Technologies
Circuit Breaker, CLB Series 10A, 1 Pole, 125/250V AC, Medium Curve
Mfr # CLB-103-27E3N-W-A/10
Zoro # G3488371
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CLB
- Number of Poles 1
- AC Voltage Rating 125/250V AC
- Circuit Breaker Type Thermal
- Phase 1
Product Information
- Brand Carling Technologies
- MFR # CLB-103-27E3N-W-A/10
- Zoro # G3488371
- Country of Origin Taiwan, Province of China
- Category Circuit Breakers
Dimensions
Width | 0.57 in |
Depth | 2.31 in |
Height | 1.38 in |
Max. Wire Size | 14 AWG |
Mounting Hole Thread Size | 3/8"-27 |
Panel Cutout Size | 0.343 in x 0.382 in |
Length (Straight Wireway) | 1.38 in |
Length | 1.38 in |
Details
Description
Panel Mount Circuit Breaker, Amps 10 A, AC Voltage Rating 125/250V AC, Terminal Connection 1/4 in Tab, DC Voltage Rating 32V DC, Thermal, Number of Poles 1, Circuit Breaker Actuator Push Button, Max. AIR Rating Not Rated, Curve Type Medium, Phase 1, Mounting Type 3/8 in Collar, Actuator Color White, Actuator Legend Press to Reset, Panel Cutout Size 0.343 in x 0.382 in, Max. Panel Thickness 0.118 in, Mounting Hole Thread Size 3/8 In.-27, Max. Wire Size 14 AWG, Length 1.38 in, Width 0.57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 8A, 3 Pole, 240/415/440V AC, D Curve (M9F23308)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (P331144)
- WIEGMANN Interior Panel, Panel Accessory, 14 Gangs, Steel, Back Panel (N1P0608)
- NVENT HOFFMAN Telescope Fitting, 6.00x6.00, SS Type 30 (F66WASS)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 20A, 1 Pole, 125/250V AC, Medium Curve (CLB-203-27E3N-W-A/20)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CLB-053-27E3N-W-A/05)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CLB-153-27E3N-W-A/15)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 30A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-630 -5D1-C)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 15A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-615 -5D1-C)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 7A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-07)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 1 Pole, 120/240V AC (QOU1100)
- Carling Technologies Circuit Breakers