Shop All Circuit Breakers
Carling Technologies
Circuit Breaker, A Series 10A, 1 Pole, 250/277V AC, Medium Curve
Mfr # AA1-B0-34-610 -5D1-C
Zoro # G4183663
original price:
$14.89
10% off
new price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A
- Number of Poles 1
- AC Voltage Rating 250/277V AC
- Circuit Breaker Type Magnetic
- Phase 1
Product Information
- Brand Carling Technologies
- MFR # AA1-B0-34-610 -5D1-C
- Zoro # G4183663
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 0.75 in |
Depth | 2.03 in |
Height | 2 in |
Max. Wire Size | Not Specified |
Mounting Hole Thread Size | #6-32 |
Panel Cutout Size | 2.187 in x 0.770 in |
Length (Straight Wireway) | 2.0 in |
Length | 2.0 in |
Details
Description
Panel Mount Circuit Breaker, Amps 10 A, AC Voltage Rating 250/277V AC, Terminal Connection #10-32 Screw, DC Voltage Rating 80V DC, Magnetic, Number of Poles 1, Circuit Breaker Actuator Toggle, Max. AIR Rating 2kA at 120V AC, Curve Type Medium, Phase 1, Mounting Type Threaded Insert, Actuator Color Black, Actuator Legend On/Off, Panel Cutout Size 2.187 in x 0.770 in, Max. Panel Thickness 0.1 in, Mounting Hole Thread Size #6-32, Max. Wire Size Not Specified, Length 2.0 in, Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, Q22, 2 Spaces, 200A, 240V (Q22200NS)
- DISCO Blk Nyln Cable Ties 11" L 50#Tensile Strength PK100 (12332PK)
- EATON Circuit Breaker, BR Series 20/50A, 4 Pole, 120/240V AC (BQC2502120)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001SKR2B)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 5A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-450 -5D1-C)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 20A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-620 -5D1-C)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 15A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-615 -5D1-C)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-15)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CMB-103-27G3N-W-A/10)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 30A, 2 Pole, 240/277V AC, Medium Curve (CA2-BO-34-630-111-C)
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 70A, Not Rated (7185)
- Carling Technologies Circuit Breakers