Shop All Circuit Breakers
Carling Technologies
Circuit Breaker, CMB Series 15A, 1 Pole, 125/250V AC, Medium Curve
Mfr # CMB-153-27G3N-W-A/15
Zoro # G2733552
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CMB
- Number of Poles 1
- AC Voltage Rating 125/250V AC
- Circuit Breaker Type Thermal
- Phase 1
Product Information
- Brand Carling Technologies
- MFR # CMB-153-27G3N-W-A/15
- Zoro # G2733552
- Country of Origin Taiwan, Province of China
- Category Circuit Breakers
Dimensions
Width | 0.55 in |
Depth | 1.78 in |
Height | 1.15 in |
Max. Wire Size | 14 AWG |
Mounting Hole Thread Size | 3/8"-27 |
Panel Cutout Size | 0.343 in x 0.382 in |
Length (Straight Wireway) | 1.15 in |
Length | 1.15 in |
Details
Description
Panel Mount Circuit Breaker, Amps 15 A, AC Voltage Rating 125/250V AC, Terminal Connection 1/4 in Tab, DC Voltage Rating 32V DC, Thermal, Number of Poles 1, Circuit Breaker Actuator Push Button, Max. AIR Rating Not Rated, Curve Type Medium, Phase 1, Mounting Type 3/8 in Collar, Actuator Color White, Actuator Legend Press to Reset, Panel Cutout Size 0.343 in x 0.382 in, Max. Panel Thickness 0.118 in, Mounting Hole Thread Size 3/8 In.-27, Max. Wire Size 14 AWG, Length 1.15 in, Width 0.55 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square Box, 2 Gangs, Galvanized Steel, Duplex Receptacle and Toggle Switch (871)
- HUBBELL GFCI Rceptcle, Commer., 15A, 0.5 HP (GFSPST15W)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1150AN)
- PYLE 500 Watt Step Up And Down Converter (PVTC320U)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 20A, 1 Pole, 125/250V AC, Medium Curve (CMB-203-27G3N-W-A/20)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CMB-053-27G3N-W-A/05)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CMB-103-27G3N-W-A/10)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 30A, 1 Pole, 125/250V AC, Medium Curve (CLB-303-27E3N-W-A/30)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-640-521-E)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-630-111-C)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, C Curve (M9F22220)
- Carling Technologies Circuit Breakers