Carling Technologies

Circuit Breaker, CTB Series 15A, 1 Pole, 125/250V AC, Medium Curve


product price: $3.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series CTB
  • Number of Poles 1
  • AC Voltage Rating 125/250V AC
  • Circuit Breaker Type Thermal
  • Phase 1
See all product information

Product Information

Dimensions

Width 0.76 in
Depth 1.9 in
Height 2.23 in
Max. Wire Size 14 AWG
Panel Cutout Size 0.545 in x 0.630 in
Length (Straight Wireway) 2.23 in
Length 2.23 in

Details

Item Circuit Breaker
Series CTB
Amps 15A
Number of Poles 1
AC Voltage Rating 125/250V AC
Circuit Breaker Type Thermal
Phase 1
Circuit Breaker Actuator Rocker
Circuit Breaker Mounting Style Snap In
Max. AIR Rating Not Rated
Trip Type Thermal
Terminal Connection 1/4 in Tab
DC Voltage Rating 50V DC
Curve Type Medium
AIR @ 65VDC Not Rated
Standards CE, cUL, UL, VDE
AIR @ 125VDC Not Rated
AIR @ 240VAC 0.3KA
AIR @ 120VAC Not Rated
Actuator Legend 15 Amp
Actuator Color Black
Max. Panel Thickness 0.062 in
Max. Operating Temp. 140 Degrees F
Min. Operating Temp. 32 Degrees F
Switch Type Rocker
Mounting Type Snap-In Bezel

Description

Panel Mount Circuit Breaker, Amps 15 A, AC Voltage Rating 125/250V AC, Terminal Connection 1/4 in Tab, DC Voltage Rating 50V DC, Thermal, Number of Poles 1, Circuit Breaker Actuator Rocker, Max. AIR Rating Not Rated, Curve Type Medium, Phase 1, Mounting Type Snap-In Bezel, Actuator Color Black, Actuator Legend 15 Amp, Panel Cutout Size 0.545 in x 0.630 in, Max. Panel Thickness 0.062 in, Max. Wire Size 14 AWG, Length 2.23 in, Width 0.76 in, Depth 1.9 in, Min. Operating Temp. 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.