Shop All Circuit Breakers
Carling Technologies
Circuit Breaker, C Series 40A, 2 Pole, 240/277V AC, Medium Curve
Mfr # CA2-BO-34-640-111-C
Zoro # G2660777
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C
- Number of Poles 2
- AC Voltage Rating 240/277V AC
- Circuit Breaker Type Magnetic
- Phase 1
Product Information
- Brand Carling Technologies
- MFR # CA2-BO-34-640-111-C
- Zoro # G2660777
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.52 in |
Depth | 2.48 in |
Height | 2.5 in |
Max. Wire Size | Not Specified |
Mounting Hole Thread Size | #6-32 |
Panel Cutout Size | 2.062 in x 1.520 in |
Length (Straight Wireway) | 2.5 in |
Length | 2.5 in |
Details
Description
Panel Mount Circuit Breaker, Amps 40 A, AC Voltage Rating 240/277V AC, Terminal Connection #10-32 Stud, DC Voltage Rating 125V DC, Magnetic, Number of Poles 2, Circuit Breaker Actuator Toggle, Max. AIR Rating Not Rated, Curve Type Medium, Phase 1, Mounting Type Threaded Insert, Actuator Color White, Actuator Legend I/O, On/Off, Panel Cutout Size 2.062 in x 1.520 in, Max. Panel Thickness 0.1 in, Mounting Hole Thread Size #6-32, Max. Wire Size Not Specified, Length 2.5 in, Width 1.52 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Round Weatherproof Cover, Plastic, Gray, 4.25" W, 4.25" H (PBC300GY)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.11 to 4 In. Arm L (ZCY44)
- HUBBELL WIRING DEVICE-KELLEMS Liquidtight System (H200CNK)
- SCHNEIDER ELECTRIC Plain mounting plate H800xW600mm made of galvanised sheet steel (NSYMM86)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 30A, 2 Pole, 240/277V AC, Medium Curve (CA2-BO-34-630-111-C)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CMB-103-11C3N-W-A/10)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 100A, 1 Pole, 250V AC, Medium Curve (CA1-B0-34-810-321-R)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CLB-153-27E3N-W-A/15)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 30A, 2 Pole, 277V AC, Medium Curve (BA2-BO-34-630-111-C)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 60A, 1 Pole, 240/277V AC, Medium Curve (CA1-BO-34-660-311-C)
- SQUARE D Miniature Circuit Breaker, QOU Series 10A, 2 Pole, 120/240V AC (QOU210)
- Carling Technologies Circuit Breakers