Shop All Circuit Breakers
Carling Technologies
Circuit Breaker, M Series 7.5A, 2 Pole, 250V AC, Medium Curve
Mfr # MA2-B-34-475-1-A16-B-E
Zoro # G4109533
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series M
- AC Voltage Rating 250V AC
- Circuit Breaker Type Magnetic
- Phase 1
- Circuit Breaker Actuator Rocker
Product Information
- Brand Carling Technologies
- MFR # MA2-B-34-475-1-A16-B-E
- Zoro # G4109533
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 1.39 in |
Depth | 1.9 in |
Height | 1.56 in |
Max. Wire Size | Not Specified |
Panel Cutout Size | 1.139 in x 1.420 in |
Length (Straight Wireway) | 1.56 in |
Length | 1.56 in |
Details
Description
Panel Mount Circuit Breaker, Amps 7.5 A, AC Voltage Rating 250V AC, Terminal Connection 1/4 in Tab, DC Voltage Rating 32V DC, Magnetic, Number of Poles 2, Circuit Breaker Actuator Rocker, Max. AIR Rating Not Rated, Curve Type Medium, Phase 1, Mounting Type Snap-In, Actuator Color White, Actuator Legend I/O, On/Off, Panel Cutout Size 1.139 in x 1.420 in, Max. Panel Thickness 0.1 in, Max. Wire Size Not Specified, Length 1.56 in, Width 1.39 in, Depth 1.9 in, Min. Operating Temp. -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Usb/Dplx Outlet 15A Gry (T5633-GY)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1177 Piece (K1-PNKIT)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 2 Box Mount Blank, White (PJ23W)
- LEGRAND Pass & Seymour MaxGrip M3 15 Amp 125-Volt NEMA 5-15P Straight Blade Plug, Gray (PS5965GRY)
- CARLING TECHNOLOGIES Circuit Breaker, CTB Series 10A, 1 Pole, 125/250V AC, Medium Curve (CTB-B-B-10)
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 5A, 1 Pole, 125/250V AC, Medium Curve (CLB-053-27E3N-W-A/05)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 60A, 2 Pole, 250V AC, Medium Curve (CA2-BO-34-660-311-C)
- CARLING TECHNOLOGIES Circuit Breaker, CMB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CMB-153-11C3N-W-A/15)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 50A, 1 Pole, 125V AC, Medium Curve (AA1-B0-34-650 -5D1-I)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 40A, 2 Pole, 240/277V AC, Medium Curve (CA2-BO-34-640-111-C)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 60A, 2 Pole, 120/240V AC (UBIF260N)
- Carling Technologies Circuit Breakers