Circuit Breaker, B Series, 10A, 2 Pole, 277V AC, Not Rated, C Curve

  • Mfr # BA2-BO-34-610-111-D

  • Zoro # G2772165


product price: $35.85
/ea

Key Features

Series
B
Number of Poles
2
AC Voltage Rating
277V AC
Circuit Breaker Type
Magnetic
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA2-BO-34-610-111-D
Zoro #
G2772165
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1-1/2 in
Depth
2.12 in
Height
2 in
Max. Wire Size
Not Specified
Max. Panel Thickness
0.1 in
Mounting Hole Thread Size
#6-32
Panel Cutout Size
2.187 in x 1.530 in
Length
2 in

Details

Item
Circuit Breaker
Series
B
Amps
10A
Number of Poles
2
AC Voltage Rating
277V AC
Circuit Breaker Type
Magnetic
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
Not Rated
Trip Type
Series Trip
Terminal Connection
1/4 in Tab
DC Voltage Rating
80V DC
Curve Type
C
Standards
CSA, UL, VDE
Actuator Color
White
Actuator Legend
I/O, On/Off
Max. Operating Temp.
185 Degrees F
Min. Operating Temp.
-40 Degrees F

Description

Panel Mount Circuit Breaker, Amps 10 A, AC Voltage Rating 277V AC, Terminal Connection 1/4 in Tab, DC Voltage Rating 80V DC, Magnetic, Number of Poles 2, Circuit Breaker Actuator Toggle, Max. AIR Rating Not Rated, Curve Type Medium, Phase Single, Mounting Type Threaded Insert, Actuator Color White, Actuator Legend I/O, On/Off, Panel Cutout Size 2.187 in x 1.530 in, Max. Panel Thickness 0.1 in, Mounting Hole Thread Size #6-32, Max. Wire Size Not Specified, Length 2 in, Width 1.5 in, Depth 2.12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.