Circuit Breaker, C Series, 100A, 1 Pole, 250V AC, 1.5kA at 120/240V AC, C Curve

  • Mfr # CA1-B0-34-810-321-R

  • Zoro # G3966304

CAD Available

product price:  $25.39
/ea

Key Features

CAD Drawing
Series
C
AC Voltage Rating
250V AC
Circuit Breaker Type
Magnetic
Phase
1
Circuit Breaker Actuator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA1-B0-34-810-321-R
Zoro #
G3966304
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3/4 in
Depth
2.52 in
Height
2.56 in
Max. Wire Size
Not Specified
Max. Panel Thickness
0.1 in
Mounting Hole Thread Size
#6-32
Panel Cutout Size
2.062 in x 0.760 in
Length
2.56 in

Details

CAD Available
Yes
Item
Circuit Breaker
Series
C
Amps
100A
Number of Poles
1
AC Voltage Rating
250V AC
Circuit Breaker Type
Magnetic
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
1.5kA at 120/240V AC
Trip Type
Series Trip
Terminal Connection
Screw
DC Voltage Rating
80V DC
Curve Type
C
Standards
CSA, TUV, UL 1077, UL 489
Actuator Color
Black
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
185 Degrees F
Actuator Legend
I/O, On/Off

Description

Panel Mount Circuit Breaker, Amps 100 A, AC Voltage Rating 250V AC, Terminal Connection #1/4-20 Stud, DC Voltage Rating 80V DC, Magnetic, Number of Poles 1, Circuit Breaker Actuator Toggle, Max. AIR Rating 1.5kA at 120/240V AC, Curve Type Medium, Phase Single, Mounting Type Threaded Insert, Actuator Color Black, Actuator Legend I/O, On/Off, Panel Cutout Size 2.062 in x 0.760 in, Max. Panel Thickness 0.1 in, Mounting Hole Thread Size #6-32, Max. Wire Size Not Specified, Length 2.56 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products