Circuit Breaker, CTB Series, 7A, 1 Pole, 125/250V AC, Not Rated, C Curve

  • Mfr # CTB-B-B-07

  • Zoro # G2577382


product price: $4.49
/ea

Key Features

Series
CTB
Number of Poles
1
AC Voltage Rating
125/250V AC
Circuit Breaker Type
Thermal
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTB-B-B-07
Zoro #
G2577382
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.76 in
Depth
2.23 in
Max. Wire Size
14 AWG
Panel Cutout Size
0.545 in x 0.630 in
Max. Panel Thickness
0.062 in
Length
0.76 in

Details

Item
Circuit Breaker
Series
CTB
Amps
7A
Number of Poles
1
AC Voltage Rating
125/250V AC
Circuit Breaker Type
Thermal
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
Not Rated
Trip Type
Thermal
Terminal Connection
1/4 in Tab
DC Voltage Rating
50V DC
Curve Type
C
Standards
CE, CSA, cUL, UL, VDE
Actuator Legend
7 Amp
Actuator Color
Black
Max. Operating Temp.
140 Degrees F
Min. Operating Temp.
32 Degrees F

Description

Panel Mount Circuit Breaker, Amps 7 A, AC Voltage Rating 125/250V AC, Terminal Connection 1/4 in Tab, DC Voltage Rating 50V DC, Thermal, Number of Poles 1, Circuit Breaker Actuator Rocker, Max. AIR Rating Not Rated, Curve Type Medium, Phase Single, Mounting Type Snap-In Bezel, Actuator Color Black, Actuator Legend 7 Amp, Panel Cutout Size 0.545 in x 0.630 in, Max. Panel Thickness 0.062 in, Max. Wire Size 14 AWG, Length 0.76 in, Width 0.76 in, Depth 2.23 in, Min. Operating Temp. 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.