CAD Drawings

Download CAD Files

Circuit Breaker, M Series, 10A, 2 Pole, 250V AC, 1.5kA at 120V AC, C Curve

  • Mfr # MU2-B-34-610-1-A21-B-E

  • Zoro # G4131617

CAD Available

product price:  $31.89
/ea

Key Features

CAD Drawing
Series
M
AC Voltage Rating
250V AC
Circuit Breaker Type
Magnetic
Phase
1
Circuit Breaker Actuator
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MU2-B-34-610-1-A21-B-E
Zoro #
G4131617
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.30 in
Depth
1.85 in
Height
1.38 in
Max. Wire Size
Not Specified
Panel Cutout Size
1.139 in x 1.420 in
Max. Panel Thickness
0.1 in
Length
1.38 in

Details

CAD Available
Yes
Item
Circuit Breaker
Series
M
Amps
10A
Number of Poles
2
AC Voltage Rating
250V AC
Circuit Breaker Type
Magnetic
Phase
1
Circuit Breaker Actuator
Push Button
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
1.5kA at 120V AC
Trip Type
Series Trip
Terminal Connection
1/4 in Tab
DC Voltage Rating
80V DC
Curve Type
C
Standards
CSA, TUV, UL
Max. Operating Temp.
185 Degrees F
Actuator Color
White
Min. Operating Temp.
-40 Degrees F

Description

Panel Mount Circuit Breaker, Amps 10 A, AC Voltage Rating 250V AC, Terminal Connection 1/4 in Tab, DC Voltage Rating 80V DC, Magnetic, Number of Poles 2, Circuit Breaker Actuator Push Button, Max. AIR Rating Not Rated, Curve Type Medium, Phase Single, Mounting Type Snap-In, Actuator Color White, Panel Cutout Size 1.139 in x 1.420 in, Max. Panel Thickness 0.1 in, Max. Wire Size Not Specified, Length 1.38 in, Width 1.3 in, Depth 1.85 in, Min. Operating Temp. -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.