Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lighted Rocker Switch, SPST, 3 Connections

  • Mfr # LTILA54-6S-BL-RC-NBL/125N

  • Zoro # G3047396


product price: $7.65
/ea

Key Features

Contact Form
SPST
Switch Function
ON/OFF
Number of Connections
3
Special Features
Red Neon
HP
3/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTILA54-6S-BL-RC-NBL/125N
Zoro #
G3047396
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Length
1.45 in
Mounting Hole Width
0.83 in

Details

Item
Lighted Rocker Switch
Contact Form
SPST
Switch Function
ON/OFF
Number of Connections
3
Special Features
Red Neon
HP
3/4 hp
Switch Color
Red
Body Color
Black
Terminals
Screw
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
Mounting Hole
0.830 in x 1.450 in
Standards
CSA, UL Listed
DC Contact Rating
15 A @ 15 to 28 V
Product Type
Rocker Switch
Series
LTIL
Number of Positions
2
NEMA Enclosure Rating
No Enclosure
Terminal Connection Type
Screw Terminals
Lamp Module Type
No Lamp Module Included
Horsepower
3/4 hp @125 to 250V AC
Includes Lamp Module
No Lamp Module Included
Switch Function Configuration
On/Off
Operating Temperature - Maximum
185 Degrees F
Lamp Type
Neon
Operator Illumination
Illuminated
Lens Color
Red
Includes Lens
Lens Included

Description

Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function On/Off, Terminals Screw, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 15 to 28 V, HP 3/4 hp, Body Color Black, Switch Color Red, Standards CSA, UL Listed, IP Rating Not Applicable, Special Features Red Neon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.