Zoro Homepage

Lighted Rocker Switch, SPST, 3 Connections

  • Mfr # V1D1B60B-ARC00-000

  • Zoro # G3896216


product price: $7.89
/ea

Key Features

Contact Form
SPST
Number of Connections
3
Switch Function
Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.830 in x 1.450 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V1D1B60B-ARC00-000
Zoro #
G3896216
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Width
0.83 in
Mounting Hole Length
1.45 in

Details

Item
Lighted Rocker Switch
Contact Form
SPST
Number of Connections
3
Switch Function
Off/On
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.830 in x 1.450 in
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
DC Contact Rating
20 A @ 12 V
HP
1/2 hp
Special Features
Lighted
Body Color
Black
Standards
CSA, UL Listed
Switch Color
Red
Product Type
Rocker Switch
IP Rating
IP66, IP68
Includes Lamp Module
No Lamp Module Included
Lamp Module Type
No Lamp Module Included
Series
V
Operator Illumination
Illuminated
Operating Temperature - Maximum
185 Degrees F
Horsepower
1/2 hp @ 125 to 250 V
Lamp Type
Incandescent
Terminal Connection Type
Quick-Connect Tab Terminals
Number of Positions
2
Features
Removable Actuator
Includes Lens
Lens Included
Lens Color
Red
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
No Enclosure
Switch Function Configuration
On/Off

Description

Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 20 A @ 12 V, HP 1/2 hp, Body Color Black, Switch Color Red, Standards CSA, UL Listed, IP Rating IP66, IP68, Special Features Lighted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.