Shop CARLING TECHNOLOGIES

LightedRockerSwtch, Lens, Neon, Red, Off/On

  • Mfr # LRA911-RS-B/120N
  • Zoro # G2975384

product price: 
$
2.45
/ea
Sold in multiples of 5 for $12.25

Key Features

Switch Color
Red
Body Color
Black
HP
3/4 hp
Contact Form
SPST
Mounting Hole
0.470 in x 1.070 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LRA911-RS-B/120N
Zoro #
G2975384
UPC #
-
Country of Origin
Mexico
Item
Lighted Rocker Switch
Switch Color
Red
Body Color
Black
HP
3/4 hp
Contact Form
SPST
Mounting Hole
0.470 in x 1.070 in
AC Contact Rating
10 A @ 250 V, 16 A @ 125 V
Switch Function
ON/OFF
Terminals
0.250 in Quick Connect Tab
Special Features
Red Neon
Number of Connections
3
Features
Self Cleaning Contacts
Standards
CSA, UL Listed
Product Type
Rocker Switch
Series
LRA
Terminal Connection Type
Quick-Connect Tab Terminals
NEMA Enclosure Rating
No Enclosure
Lens Color
Red
Lamp Type
Neon
Includes Lens
Lens Included
Operating Temperature - Maximum
185 Degrees F
Includes Lamp Module
Lamp Module Included
Number of Positions
2
Horsepower
3/4 hp
Operating Temperature - Minimum
32 Degrees F
Switch Function Configuration
Off/On
Operator Illumination
Illuminated
Lamp Module Type
Resistor

Dimensions

Overall Depth
1.37 in
Mounting Hole Width
0.48 in
Mounting Hole Length
1.07 in
Fits Chest Size
Self Cleaning Contacts

Description

Lighted Rocker Switch, Contact Form SPST, Number of Connections 3, Switch Function On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.470 in x 1.070 in, AC Contact Rating 10 A @ 250 V, 16 A @ 125 V, DC Contact Rating Not Applicable, HP 3/4 hp, Body Color Black, Switch Color Red, Standards CSA, UL Listed, IP Rating Not Applicable, Special Features Red Neon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.