Zoro Homepage

Miniature Push Button Switch, SPST, Nickel

  • Mfr # PA304

  • Zoro # G3922186


product price: $7.79
/ea

Key Features

Push Button Style
Extended
Action
Maintained
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
12 mm
Head Color
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA304
Zoro #
G3922186
UPC #
-
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
12 mm
Stem Length
0.562 in
Stem Dia. and Thread Size
0.317 in x 15/32-32UNS-2A
Overall Height
1.82 in
Overall Width
0.6 in
Manufacturer Warranty Length
2 yr
Overall Depth
1.13 in

Details

Item
Miniature Push Button Switch
Push Button Style
Extended
Action
Maintained
Operator Illumination
Non-Illuminated
Head Color
Nickel
Head Material
Nickel Plated Brass
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Color
Nickel
Mounting Hole
1/2 in dia
Terminals
Screw
Contact Form
SPST
Switch Function
ON/OFF
Recommended Use
Canister Vacuum Cleaner Applications
HP
1 1/2 hp
AC Contact Rating
10 A @ 250 V, 20 A @ 125 V
Number of Connections
2
Operating Temp. Range
0 Degrees to 85 Degrees F
IP Rating
Not Rated
Series
P
DC Contact Rating
Not Rated
Product Type
Miniature Pushbutton Switch
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Minimum
32 Degrees F
Operator Material
Metal
Operating Temperature - Maximum
185 Degrees F
Operator Voltage Rating - Maximum
250 V AC
Number of Indicator Lights
0

Description

Miniature Pushbutton Switch, Maintained Action, Head Material Nickel Plated Brass, Contact Form SPST, Color Nickel, Contact Rating 10A @ 250VAC, IP Rating Not Rated, Legend Not Applicable, Standards CSA, UL Listed, Terminal Connection Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.