CAD Viewer & Download Files
Circuit Breaker, C Series, 70A, 1 Pole, 240/277V AC, 1.5kA at 120/240V AC, C Curve
Mfr # CA1-B0-34-670-321-D
Zoro # G4153387
CAD Available
product price: $22.55
/eaKey Features
CAD Drawing
Series
C
AC Voltage Rating
240/277V AC
Circuit Breaker Type
Magnetic
Phase
1
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA1-B0-34-670-321-D
Zoro #
G4153387
UPC #
-
Country of Origin
Mexico
Dimensions
Width
3/4 in
Depth
2.52 in
Height
2.56 in
Max. Wire Size
Not Specified
Mounting Hole Thread Size
#6-32
Max. Panel Thickness
0.1 in
Panel Cutout Size
2.062 in x 0.760 in
Length
2.56 in
Description
Panel Mount Circuit Breaker, Amps 70 A, AC Voltage Rating 240/277V AC, Terminal Connection #1/4-20 Stud, DC Voltage Rating 125V DC, Magnetic, Number of Poles 1, Circuit Breaker Actuator Toggle, Max. AIR Rating 1.5kA at 120/240V AC, Curve Type Medium, Phase Single, Mounting Type Threaded Insert, Actuator Color Black, Actuator Legend I/O, On/Off, Panel Cutout Size 2.062 in x 0.760 in, Max. Panel Thickness 0.1 in, Mounting Hole Thread Size #6-32, Max. Wire Size Not Specified, Length 2.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.