Zoro Homepage

Rocker Switch, SPST, 2 Connections

  • Mfr # TIGA54-6S-BL-NBL

  • Zoro # G1750034


product price: $5.35
/ea

Key Features

Switch Function
ON/OFF
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
Body Color
Black
HP
3/4 hp
Terminals
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIGA54-6S-BL-NBL
Zoro #
G1750034
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Hole Width
0.83 in
Mounting Hole Length
1.45 in

Details

Item
Rocker Switch
Switch Function
ON/OFF
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
Body Color
Black
HP
3/4 hp
Terminals
Screw
Contact Form
SPST
Mounting Hole
0.830 in x 1.450 in
Switch Color
Black
Number of Connections
2
Standards
CSA, UL Listed
DC Contact Rating
15 A @ 6 to 28 V
Product Type
Rocker Switch
Series
TIG
Lamp Type
No Lamp Module Included
Operator Illumination
Non-Illuminated
Terminal Connection Type
Screw Terminals
Includes Lamp Module
No Lamp Module Included
Includes Lens
No Lens Included
Lamp Module Type
No Lamp Module Included
Switch Function Configuration
On/Off
Operating Temperature - Maximum
185 Degrees F
Horsepower
3/4 hp @125 to 250V AC
Number of Positions
2
NEMA Enclosure Rating
No Enclosure

Description

Rocker Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals Screw, Mounting Hole 0.830 in x 1.450 in, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, DC Contact Rating 15 A @ 6 to 28 V, HP 3/4 hp, Body Color Black, Switch Color Black, Standards CSA, UL Listed, IP Rating Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.