Zoro Homepage

Polarity Reversing Switch, DPDT, 4 Connections, On/Off/On, 3/4 hp, 10A at 250V AC, 15A at 125V AC

  • Mfr # 2GO53-73/TABS

  • Zoro # G4316821


product price: $12.19
/ea

Key Features

Switch Function
On/Off/On
Contact Form
DPDT
HP
3/4 hp
Number of Connections
4
Stem Length
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2GO53-73/TABS
Zoro #
G4316821
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length
0.47 in
Actuator Length
0.69 in
Stem Dia. and Thread Size
0.406 in
Stem Diameter
0.41 in
Mounting Hole Diameter
0.5 in

Description

Reversing Toggle Switch, Contact Form DPDT, Number of Connections 4, Switch Function On/Off/On, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, HP 3/4 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating Not Rated, Actuator Length 0.69 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.406 in, Stem Color Silver, Special Features Seal In Bushing, Standards CSA, UL Listed, Includes Hex Nut, Ring Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.