Toggle Switch, SPDT, 3 Connections, On/On, 3/4 hp, 10A at 250V AC, 15A at 125V AC

  • Mfr # 2FB53-73-TABS

  • Zoro # G2684717


product price: $6.99
/ea

Key Features

Switch Function
On/On
Contact Form
SPDT
HP
3/4 hp
Actuator Style
Bat
Amps
10A @ 250VAC, 15A @ 125VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FB53-73-TABS
Zoro #
G2684717
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length
0.47 in
Actuator Length
0.68 in
Stem Dia. and Thread Size
0.470 in
Overall Height
2.17 in
Overall Depth
1.13 in
Overall Width
0.63 in
Stem Thread Size
6-32 NC-2
Mounting Hole Diameter
0.5 in

Details

Switch Function
On/On
Contact Form
SPDT
HP
3/4 hp
Actuator Style
Bat
Amps
10A @ 250VAC, 15A @ 125VAC
Number of Connections
3
Terminals
Quick Connect
Mounting Hole
0.50 in dia
Item
Toggle Switch
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
DC Contact Rating
Not Rated
IP Rating
Not Rated
Includes
Hex Nut, Ring Nut
Product Type
Toggle Switch
Series
F
Terminal Connection Type
Quick Connect Tab
Switch Function Configuration
On/None/On
NEMA Enclosure Rating
No Enclosure
Operating Temperature - Maximum
150 Degrees F
Operating Temperature - Minimum
0 Degrees F
Number of Positions
2
Actuator Material
Metal
Features
Not Sealed
Horsepower
3/4 hp
Number of Poles
1
Operator Illumination Style
Non-Illuminated

Description

Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, HP 3/4 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating Not Rated, Actuator Length 0.68 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.470 in, Includes Hex Nut, Ring Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.