Toggle Switch, SPST, 3 Connections, On/Off, 3/4 hp, 20A at 12V

  • Mfr # LT-1511-610-012

  • Zoro # G3974616


product price: $6.99
/ea

Key Features

Switch Function
On/Off
Contact Form
SPST
HP
3/4 hp
Actuator Style
Snapkap
Amps
10A @ 250VAC, 15A @ 125VAC, 15A @ 12 to 28VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT-1511-610-012
Zoro #
G3974616
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length
0.38 in
Actuator Length
0.71 in
Stem Dia. and Thread Size
0.406 in
Overall Depth
1.38 in
Mounting Hole Diameter
0.5 in
Stem Diameter
0.41 in
Overall Height
1.88 in
Overall Width
1.08 in
Stem Thread Size
15/32-32 UNS-2A

Details

Switch Function
On/Off
Contact Form
SPST
HP
3/4 hp
Actuator Style
Snapkap
Amps
10A @ 250VAC, 15A @ 125VAC, 15A @ 12 to 28VDC
Number of Connections
3
Terminals
Quick Connect
Mounting Hole
0.50 in dia
DC Contact Rating
15 A @ 12-28 V
Special Features
Lighted, Seal In Bushing
Item
Toggle Switch
Standards
CSA, UL Listed
Stem Color
Silver
AC Contact Rating
10 A @ 250 V, 15 A @ 125 V
IP Rating
Not Rated
Product Type
Toggle Switch
Series
LT
Operator Illumination Style
Illuminated Actuator
Operating Temperature - Minimum
32 Degrees F
Operating Temperature - Maximum
185 Degrees F
Horsepower
3/4 hp
Number of Positions
2
Number of Poles
1
Switch Function Configuration
On/None/Off
Actuator Material
Metal
NEMA Enclosure Rating
No Enclosure
Terminal Connection Type
Quick Connect Tab
Features
Red, Seal In Bushing

Description

Toggle Switch, Contact Form SPST, Number of Connections 3, Switch Function On/Off, AC Contact Rating 10 A @ 250 V, 15 A @ 125 V, HP 3/4 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 12-28 V, Actuator Length 0.71 in, Stem Length 0.38 in, Stem Dia. and Thread Size 0.406 in, Stem Color Silver, Special Features Lighted, Seal In Bushing, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.