Zoro Homepage
This item is Discontinued.
Carlisle Foodservice Flo-Pac, 10in Palmyra Dck Scrb Brush, PK12, 12 PK 3619200

Flo-Pac, 10in Palmyra Dck Scrb Brush, PK12, 12 PK (Discontinued)

  • Mfr # 3619200
  • Zoro # G3980868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3619200
Zoro #
G3980868
UPC #
-
Country of Origin
Mexico

Dimensions

Trim Length
1-3/4"

Details

Bristle Material
Palmyra
Item
Flo-Pac,10in Palmyra Dck Scrb Brush,PK12
Features
10" Length; 2-7/8" Width; Block Material is Wood

Description

Flo-Pac,10in Palmyra Dck Scrb Brush,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.