This item is Discontinued.

Carlisle Foodservice 10" Red Flo-Thru Wall/Eqpmt Brush, 12PK 41278EC05

10" Red Flo-Thru Wall/Eqpmt Brush, 12PK (Discontinued)

  • Mfr # 41278EC05
  • Zoro # G3123263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41278EC05
Zoro #
G3123263
UPC #
-
Country of Origin
Mexico

Dimensions

Trim Length
2-1/2"

Details

Bristle Color
Red
Bristle Material
Poly/Nylon
Item
Flo-Thru Wall/Eqpmt Brush,10",Red,Package Quantity 12
Features
10" Overall Length; 2-1/2" Width; Block Material is Polypropylene

Description

Flo-Thru Wall/Eqpmt Brush,10 In.,Red,Package Quantity 12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.