This item is Discontinued.

Carlisle Foodservice 11" Blue Aggressive Scrubbing Grit Brush 361100G35-5N

11" Blue Aggressive Scrubbing Grit Brush (Discontinued)

  • Mfr # 361100G35-5N
  • Zoro # G3112142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361100G35-5N
Zoro #
G3112142
UPC #
-
Country of Origin
Mexico

Dimensions

Trim Length
1-1/2"

Details

Bristle Color
Blue
Bristle Material
Nylon
Item
Aggressive Scrubbing Grit Brush,11",Blu
Features
11" Diameter; 0.035" Nylon Fibers Impregnated With 180 Grit Silicon Carbide; Great For Grout Lines Less Than 1/2" Width
Application
Scrubbing

Description

Aggressive Scrubbing Grit Brush,11 In.,Blu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.