This item is Discontinued.

Carlisle Foodservice 11" Lt Grn Grit Brush, Lght/Med Cleaning 361100G18-5N

11" Lt Grn Grit Brush, Lght/Med Cleaning (Discontinued)

  • Mfr # 361100G18-5N
  • Zoro # G3128242
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
361100G18-5N
Zoro #
G3128242
UPC #
-
Country of Origin
Mexico

Dimensions

Trim Length
1-1/2"

Details

Bristle Color
Light Green
Bristle Material
Nylon
Item
Lt Grn Grit Brush,Lght/Med Cleaning,11"
Features
11" Diameter; 0.018" Nylon Fibers Impregnated with 500 Grit Silicon Carbide; Great for Grout Lines Less Than 1/2" Width

Description

Lt Grn Grit Brush,Lght/Med Cleaning,11 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.