This item is Discontinued.

Carlisle Foodservice 14" Adjust-A-Glide Stiff Brush, Blue 361400A25-5N

14" Adjust-A-Glide Stiff Brush, Blue (Discontinued)

  • Mfr # 361400A25-5N
  • Zoro # G3112127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361400A25-5N
Zoro #
G3112127
UPC #
-
Country of Origin
Mexico

Dimensions

Trim Length
1-1/2"

Details

Bristle Color
Blue
Bristle Material
Polyester
Item
Adjust-A-Glide Stiff Brush,14",Blue
Features
14" Diameter; 0.025" for General Cleaning

Description

Adjust-A-Glide Stiff Brush,14 In.,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.