This item is Discontinued.

Carlisle Foodservice 14" Black Nylon Gen Scrubbing Stiff Brush 361400N28-5N

14" Black Nylon Gen Scrubbing Stiff Brush (Discontinued)

  • Mfr # 361400N28-5N
  • Zoro # G3135793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
361400N28-5N
Zoro #
G3135793
UPC #
-
Country of Origin
Mexico

Dimensions

Trim Length
1-1/2"

Details

Bristle Color
Black
Bristle Material
Nylon
Item
Nylon Gen Scrubbing Stiff Brush,14",Blk
Features
14" Diameter; 0.028" Stiff Bristles for General Scrubbing
Application
Scrubbing

Description

Nylon Gen Scrubbing Stiff Brush,14 In.,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.