This item is Discontinued.

Carlisle Foodservice 14" Red Rotary Grit Brush 361400G22-5N

14" Red Rotary Grit Brush (Discontinued)

  • Mfr # 361400G22-5N
  • Zoro # G3141201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361400G22-5N
Zoro #
G3141201
UPC #
-
Country of Origin
Mexico

Dimensions

Trim Length
1-1/2"

Details

Bristle Color
Red
Bristle Material
Nylon
Item
Rotary Grit Brush,14",Red
Features
14" Diameter; 0.022" Nylon Fibers Impregnated with 320 Grit Silicon Carbide; Great For Grout Lines Less Than 1/2" Width

Description

Rotary Grit Brush,14 In.,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.