This item is Discontinued.

Carlisle Foodservice 15" Adjust-A-Glide Soft Brush, Blue 361500A18-5N

15" Adjust-A-Glide Soft Brush, Blue (Discontinued)

  • Mfr # 361500A18-5N
  • Zoro # G3112002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
361500A18-5N
Zoro #
G3112002
UPC #
-
Country of Origin
Mexico

Dimensions

Trim Length
1-1/2"

Details

Bristle Color
Blue
Bristle Material
Polyester
Item
Adjust-A-Glide Soft Brush,15",Blue
Features
15" Diameter; 0.018" for Light Cleaning

Description

Adjust-A-Glide Soft Brush,15 In.,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.