This item is Discontinued.

Carlisle Foodservice 15" General Scrubbing Brush, Black 361500P22-5N

15" General Scrubbing Brush, Black (Discontinued)

  • Mfr # 361500P22-5N
  • Zoro # G3124989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361500P22-5N
Zoro #
G3124989
UPC #
-
Country of Origin
Mexico

Dimensions

Trim Length
1-1/2"

Details

Bristle Color
Black
Bristle Material
Polyester
Item
General Scrubbing Brush,15",Black
Features
15" Diameter; 0.022" Medium Bristles for Light General Scrubbing

Description

General Scrubbing Brush,15 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.