This item is Discontinued.

Carlisle Foodservice 16" Black Steel Wire Stripping Brush 361600W30-5N

16" Black Steel Wire Stripping Brush (Discontinued)

  • Mfr # 361600W30-5N
  • Zoro # G3146199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361600W30-5N
Zoro #
G3146199
UPC #
-
Country of Origin
Mexico

Dimensions

Trim Length
1-1/2"

Details

Bristle Color
Black
Bristle Material
Steel
Item
Steel Wire Stripping Brush,16",Black
Features
16" Diameter; For Stripping and Scrubbing of Rough Concrete Surfaces; 30 Gauge Wire Fill

Description

Steel Wire Stripping Brush,16 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.