This item is Discontinued.

Carlisle Foodservice 18" Black Stripping Grit Brush 361800G50-5N

18" Black Stripping Grit Brush (Discontinued)

  • Mfr # 361800G50-5N
  • Zoro # G3147072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
361800G50-5N
Zoro #
G3147072
UPC #
-
Country of Origin
Mexico

Dimensions

Trim Length
1-1/2"

Details

Bristle Color
Black
Bristle Material
Nylon
Item
Stripping Grit Brush,18",Black
Features
18" Diameter; 0.050" Nylon Fibers Impregnated With 80 Grit Silicon Carbide; Great For Grout Lines 1/2" or Greater in Width

Description

Stripping Grit Brush,18 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.