
Util Scrub Brush, Poly Brstl, 20", Prp, Package Quantity 12, 20" L Handle, Purple, Plastic, 12 PK (Discontinued)
- Mfr # 40501EC68
- Zoro # G3150021
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40501EC68
Zoro #
G3150021
UPC #
-
Country of Origin
Mexico
Dimensions
Handle Length
20"
Trim Length
1-5/8"
Details
Bristle Color
Purple
Bristle Material
Polyester
Handle Material
Plastic
Item
Util Scrub Brush,Poly Brstl,20",Prp,Package Quantity 12
Features
20" Length; 3" Width; Maximum Temperature is 125 Degrees F; 5" Width (Widest Point)
Description
Util Scrub Brush,Poly Brstl,20 In.,Prp,Package Quantity 12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.