Shop CARLISLE FOODSERVICE
See all product information
Create Account
23 gal. LLDPE Rectangular Trash Can, Beige
Mfr # 34202306
Zoro # G3981848
product price:Â
$
191.99
/pk 4, $48.00/ea
Free Shipping & Returns
Key Features
Container Capacity
23 gal
Series
342023
Container Shape
Rectangular
Height
30 in
Material
LLDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 34202306
- Zoro #
- G3981848
- UPC #
- 017183384384
- Country of Origin
- United States
- Container Capacity
- 23 gal
- Item
- Indoor Plastic Can
- Series
- 342023
- Container Shape
- Rectangular
- Color
- Beige
- Material
- LLDPE
- Container Basic Material
- Plastic
- Product Type
- Trash Can
Description
Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.