Zoro Homepage
This item is Discontinued.
Carlisle Foodservice 35 gal Square Recycling Bin, Open Top, Blue, Polyethylene (LLDPE), 1 Openings 343935REC14

35 gal Square Recycling Bin, Open Top, Blue, Polyethylene (LLDPE), 1 Openings (Discontinued)

  • Mfr # 343935REC14
  • Zoro # G3981735
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
343935REC14
Zoro #
G3981735
UPC #
-
Country of Origin
China

Dimensions

Width
19-1/2"
Height
27.63"

Details

Trash Container Capacity
35 gal
Material
Polyethylene (LLDPE)
Container Shape
Square
Item
Recycling Bin
Features
RECYCLE Stamped Waste Container Encourages Recycling; Integrated Tabs Prevent Liners From Slipping Into Container; Ergonomic Top Ridge Handle Simplifies Lifting and Emptying; Withstands Temperatures From 32 to 180 Fahrenheit; BPA Free
Number of Openings
1
Shape
Square
Total Capacity
35 gal
Top Design
Open Top
Series
Centurian
Color
Blue
Specific Container Material
Polyethylene (LLDPE)
Top Type
Open Top
Material Grouping
Polyethylene (LLDPE)

Description

Package Quantity 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.